Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Control, Stainless Steel

  • Mfr # S08-336

  • Zoro # G916572346


product price: $56.19
/ea

Key Features

Color
Yellow and Stainless
Height
1 in
Compatible Mfr Part Number
HANDLE/LABEL ASSY
Sub-Brand
Bradley
Series
Classic Eyewash Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S08-336
Zoro #
G916572346
UPC #
084241018871
Country of Origin
United States

Dimensions

Height
1 in
Depth
4 1/2 in
Width
4 5/8 in

Details

Color
Yellow and Stainless
Compatible Mfr Part Number
HANDLE/LABEL ASSY
Sub-Brand
Bradley
Series
Classic Eyewash Systems
Material
Stainless Steel
Item
Shower Control
Standards
Universal identification sign
Compatible with Brand
Bradley
For Use With
Eyewash Handle, Vertical Valve Applications
Includes
Ball Valve, Hardware
Accessory Type
Push Handle

Description

Shower Control, Accessory Type Push Handle, Compatible Mfr Part Number HANDLE/LABEL ASSY, Compatible with Brand Bradley, For Use With Eyewash Handle, Vertical Valve Applications, Includes Ball Valve, Hardware, Color Yellow and Stainless, Depth 4 1/2 in, Height 1 in, Material Stainless Steel, Series Classic Eyewash Systems, Standards Universal identification sign, Sub-Brand Bradley, Width 4 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.