Shower Curtain, Nylon Vinyl, White, 42" W, 78" L
Mfr # 9537-427800
Zoro # G3265109
product price: $59.19
/eaKey Features
Color
White
Length
78"
Width
42"
Material
Nylon Vinyl
Mounting Type
Standard Grommets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9537-427800
Zoro #
G3265109
UPC #
-
Country of Origin
United States
Dimensions
Length
78"
Width
42"
Dimension
78" L x 42" W
Details
Color
White
Material
Nylon Vinyl
Item
Shower Curtain,42 X 78
Mounting Type
Standard Grommets
Description
Shower Curtain,42 X 78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.