Shower Curtain, Nylon Vinyl, White, 48" W, 72" L
Mfr # 9537-487200
Zoro # G1110481
product price: $56.29
/eaKey Features
Color
White
Length
72"
Width
48"
Material
Nylon Vinyl
Mounting Type
Standard Grommets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9537-487200
Zoro #
G1110481
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Width
48"
Dimension
72" L x 48" W
Details
Color
White
Material
Nylon Vinyl
Item
Bx-Shower Curtain,48 X 72
Mounting Type
Standard Grommets
Description
Bx-Shower Curtain,48 X 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.