Zoro Homepage

Shower Curtain, Vinyl, White, 42" W, 72" L

  • Mfr # 9533-427200

  • Zoro # G3264731


product price: $23.49
/ea

Key Features

Color
White
Length
72"
Width
42"
Material
Vinyl
Mounting Type
Standard Grommets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9533-427200
Zoro #
G3264731
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Width
42"

Details

Color
White
Material
Vinyl
Item
Bx-Shower Curtain,42X72,Viny
Mounting Type
Standard Grommets

Description

Bx-Shower Curtain,42X72,Viny

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.