Shower Rod 36in., 1.25in.OD
Mfr # 9539-036000
Zoro # G0601216
product price: $58.89
/eaKey Features
Material
Stainless Steel
Mounting Type
Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9539-036000
Zoro #
G0601216
UPC #
-
Country of Origin
United States
Details
Item
Bx-Shower Rod 1-1/4In.Od X 36
Material
Stainless Steel
Mounting Type
Surface Mounted
Description
Bx-Shower Rod 1-1/4In.Od X 36
Restrictions
WARNING:
This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.