Zoro Homepage

Shower Valve, Chrome

  • Mfr # S59-1005

  • Zoro # G1926692


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Height
7 in
Width
4 1/2 in
Includes
1/2 in Chrome-Plated Brass Stem, Balancing Piston, Chrome-Plated Brass Cap with Cast-in Limit Stops, Hot Temperature Limit Stop, Integral Check Stops, Lever Handle, Stainless Steel Cartridge
Standards
ADA Compliant, ASME A112.1016-2017, ASSE 1016, ASSE 1016-2017, CSA B125.16-17, Type P Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59-1005
Zoro #
G1926692
UPC #
-
Country of Origin
Multiple

Dimensions

Height
7 in
Width
4 1/2 in
Length
6 3/8 in
Depth
6 3/8 in
Outlet Pipe Size
1/2 in
Inlet Pipe Size
1/2 in

Details

Item
Emergency Mixing Valve
Material
Brass, Stainless Steel
Includes
1/2 in Chrome-Plated Brass Stem, Balancing Piston, Chrome-Plated Brass Cap with Cast-in Limit Stops, Hot Temperature Limit Stop, Integral Check Stops, Lever Handle, Stainless Steel Cartridge
Standards
ADA Compliant, ASME A112.1016-2017, ASSE 1016, ASSE 1016-2017, CSA B125.16-17, Type P Listed
Features
Durable Stainless Steel Balancing Piston, Easy Installation and Serviceability, Tamper-Resistant Brass Limit Stops
Outlet Pipe Thread Type
NPT
Inlet Pipe Thread Type
NPT

Description

Emergency Mixing Valve, Depth 6 3/8 in, Height 7 in, Width 4 1/2 in, Features Durable Stainless Steel Balancing Piston, Easy Installation and Serviceability, Tamper-Resistant Brass Limit Stops, Includes 1/2 in Chrome-Plated Brass Stem, Balancing Piston, Chrome-Plated Brass Cap with Cast-in Limit Stops, Hot Temperature Limit Stop, Integral Check Stops, Lever Handle, Stainless Steel Cartridge, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Brass, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.