Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 93 13/16 in H, Plastic Bowl, Yellow
Mfr # S19-304GAT
Zoro # G1852039
product price:Â $4,914.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Height
93 13/16 in
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures
Shower Activation
Pull Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S19-304GAT
Zoro #
G1852039
UPC #
-
Country of Origin
Multiple
Dimensions
Height
93 13/16 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
27 11/16 in
Width
18 1/2 in
Head Dia.
3 7/64 in
Mount Hole Diameter
3/8 in
Outlet Pipe Size
1 1/4 in
Bowl Diameter
13 in
Electrical Cord Length
Not Available
Description
Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -10 Degrees F, Pipe Material Galvanized Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.