Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 93 13/16 in H, Plastic Bowl, Yellow

  • Mfr # S19-304GATL

  • Zoro # G1852142


product price:  $5,006.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Height
93 13/16 in
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S19-304GATL
Zoro #
G1852142
UPC #
-
Country of Origin
Multiple

Dimensions

Height
93 13/16 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Shower Handle Length
27 11/16 in
Width
18 1/2 in
Head Dia.
3 7/64 in
Bowl Diameter
13 in
Mount Hole Diameter
3/8 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Yellow
Mount Type
Floor
Environment
Freezing Temperatures
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1, CSA Certified, UL Listed
Inlet (Location)
1 1/4 in NPT Male ( Top ) with Freeze Protection Valve
Shower Head Material
Plastic
Eyewash Bowl Material
Plastic
Includes
Indicator Lights, Inspection Tag, Universal Identification Sign
Eyewash Activation
Push Plate
Eye Wash Covering
Yes
ADA Compliance
No
Valve Material
Chrome Plated Brass
Temp. Control
Heat Cable Traced Self Regulating
Heat Traced
Yes
Fitting Material
Steel
Features
SpinTec(TM) Showerhead, Top Inlet with Indicator Lights
Shower Handle Material
Stainless Steel
Stanchion Finish
Painted Galvanized Steel
ANSI Compliant
Yes
Electrical Ratings
120V AC
Spray Head Material
Plastic
Mounting Style
Standard
Electrical Connection Type
Hardwired
Bowl Style
Covered
Assembly
Assembled
NEMA Rating
4X
Eyewash Spray Head Material
Plastic
Minimum Flow Rate
3 gpm
Outlet Pipe Thread Type
NPT
Sub-Brand
Halo
ADA Compliant
No
Minimum Operating Temperature
-10 Degrees F
ANSI Compliance
Primary
Barrier Free
No
Amps
0.7 A
Outlet Pipe Gender
Male
Inlet Pipe Gender
Male
Eyewash Handle Material
Stainless Steel
Includes Foot Pedal
No
Eyewash Spray Head Style
Covered
Coverage
Eyes and Face
Hazardous Location Rating
Not Rated
Voltage
120 V AC
Includes Showerhead Shroud
No
Inlet Connection Location
Top
Valve Features
Freeze Protection
Series
Halo
Shower Spray Head Material
Plastic
Includes Drench Hose
No
Installation Type
Plumbed
Inlet Pipe Thread Type
NPT

Description

Shower with Eyewash, Barrier Free No, Bowl Style Covered, Coverage Eyes and Face, Electrical Connection Type Hardwired, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Indicator Lights, Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -10 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.