Shower with Eyewash, Wall Mount, Plumbed, 11 19/100 in W
Mfr # S19-310TW12
Zoro # G1926738
product price: $1,838.99
/ea
Free Shipping & Returns
Key Features
Width
11 19/100 in
Color
Silver
Installation Type
Plumbed
Includes
Universal Identification Sign, Inspection Tag
Eyewash Bowl Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S19-310TW12
Zoro #
G1926738
UPC #
-
Country of Origin
Multiple
Dimensions
Width
11 19/100 in
For Minimum Wall Thickness
8 in
Inlet Pipe Size
1 1/4 in
For Maximum Wall Thickness
12 in
Height
53.25 in
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Uncovered, Coverage Eyes, Eyewash Bowl Material Plastic, For Maximum Wall Thickness 12 in, For Minimum Wall Thickness 8 in, Hazardous Location Rating Not Rated, Includes Universal Identification Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Middle/Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -10 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.