Shwr, Hand/Foot Wash, 20 to 80psi, 6-1/2inL

  • Mfr # S23-1088

  • Zoro # G0178285


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Type
Hand/Foot Wash
Flow Rate
0.5 gpm
Operating PSI Range
20 to 80
Overall Length (In.)
6-1/2
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S23-1088
Zoro #
G0178285
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
6-1/2
Overall Width (In.)
8 in
Overall Height (In.)
8 in

Details

Type
Hand/Foot Wash
Flow Rate
0.5 gpm
Item
Shower Faucet Panel
Operating PSI Range
20 to 80
Material of Construction
Stainless Steel
Operation Type
Air Push Button
People Served
1
Water Connection (In.)
3/8 NPT
Flow Rate (GPM)
0.5
Standards
ADA, UPC
CEC Compliant
Non CEC Compliant

Description

Shower Faucet Panel, Non CEC Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.