
Single Head Drench Hose Assembly
Mfr # S39-817GR
Zoro # G0227628
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, brass
Fits Brand
Bradley
For Use With
Drench Shower with Drench Hose
Includes
includes dust covers
Width
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S39-817GR
Zoro #
G0227628
UPC #
-
Country of Origin
Multiple
Dimensions
Width
2 1/2 in
Height
2 1/2 in
Thread Size
3/8 in
Depth
9 7/10 in
Details
Item
Single Head Drench Hose
Material
Plastic, brass
Fits Brand
Bradley
For Use With
Drench Shower with Drench Hose
Includes
includes dust covers
Features
Isolated handle for comfort during prolonged use
Color
Black
Standards
ANSI/ISEA Z358.1-2014, OSHA Compliant
Compatible Mfr Part Number
S19-120P
Thread Type
NPT
Accessory Type
Spray Head with On/Off Valve
Sub-Brand
Bradley
Series
Single Head bradley series S19-430; s19-460
Compatible with Series
Halo
Compatible with Brand
Bradley
Description
Single Head Drench Hose, Accessory Type Spray Head with On/Off Valve, Color Black, Compatible Grainger Part Number 1FBJ4, 4T014, 5T278, Compatible Mfr Part Number S19-120P, Compatible with Brand Bradley, Compatible with Series Halo, Depth 9 7/10 in, Height 2 1/2 in, Width 2 1/2 in, Features Isolated handle for comfort during prolonged use, For Use With Drench Shower with Drench Hose, Includes includes dust covers, Material Plastic, brass, Series Single Head bradley series S19-430; s19-460
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.