Zoro Homepage

Slope Top Kit, 3 Frame Wide, W36, D18, Beige

  • Mfr # ST1836-202

  • Zoro # G5425341


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Overall Depth
18 in
Overall Height
1 3/8 in
Overall Width
36 in
Product Type
Sloping Top Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1836-202
Zoro #
G5425341
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
1 3/8 in
Overall Width
36 in

Details

Item
Sloping-Top Kit
Color
Beige
Product Type
Sloping Top Panel
Finish
Matte
Material
High Density Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
Sloping Top
Shape
Sloping
Includes Mounting Hardware
Yes

Description

Sloping-Top Kit, Color Beige, Overall Depth 18 in, Overall Height 1 3/8 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.