Slope Top Kit, 3 Frame Wide, W36, D18, Gray
Mfr # ST1836-200
Zoro # G5425357
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Depth
18 in
Overall Height
1 3/8 in
Overall Width
36 in
Product Type
Sloping Top Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST1836-200
Zoro #
G5425357
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
1 3/8 in
Overall Width
36 in
Details
Item
Sloping-Top Kit
Color
Gray
Product Type
Sloping Top Panel
Finish
Matte
Material
High Density Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
Sloping Top
Includes Mounting Hardware
Yes
Shape
Sloping
Description
Sloping-Top Kit, Color Gray, Overall Depth 18 in, Overall Height 1 3/8 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.