Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bradley Smoker Bradley Digital 6 Rack Smoker BTDS108P

Bradley Digital 6 Rack Smoker (Discontinued)

  • Mfr # BTDS108P
  • Zoro # G0260383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTDS108P
Zoro #
G0260383
UPC #
689796990223
Country of Origin
China

Description

The 6-rack Digital Smoker includes all the features of the electric smokers along with the benefits of digital technology. Temperature, time, and smoke are now completely controllable so you can decide how much smoke you want, how long your food is going to be smoked for, and at what temperature.
Specification
Interior Construction: Polished Stainless Steel
Exterior Construction: Powder Epoxy Steel
Internal Cooking Volume: 3432 inches3
Cooking Element Watts: 500
Smoking Element Watts: 125
Power: 120 V 50 - 60 Hz , - 5.5 Amps (European: 240 Volt – 50 Hz) ETL & CE Listed
Maximum Temperature: Controllable up to 280F.
Minimum Temperature: Subject to ambient temperature
Digital Controls: Temperature, Time, Smoke
Adjustable Racks: 6 racks (11" X 13" cooking space)
Warranty 12 Months from date original purchase
Specification
Exterior Dimensions: 17”W x 14”D x 39”HT - 24"W with Generator on side
Interior Dimensions: 15”W x 11.5”D x 33”HT
Smoking Area: 26.5"HT useable smoking area above drip tray
Rack Area: 858sq" (6 x 11 x 13)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.