Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser, Tissue , Recessed, S/S

  • Mfr # 5412-000000

  • Zoro # G702227924


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Dispenser Height
3.07 in
Dispenser Mounting
Recessed
Dispenser Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5412-000000
Zoro #
G702227924
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Height
3.07 in
Dispenser Width
2 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Dispenser Mounting
Recessed

Description

Material: Stainless Steel ;Width: 5 3/4" | 146 Mm ;Height: 10 1/2" | 267 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.