Soap Dispenser
Mfr # 6B1-119300
Zoro # G722705730
product price: $326.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6B1-119300
Zoro #
G722705730
UPC #
084241033904
Country of Origin
United States
Description
Soap Dispenser, Color Silver, Product Type Soap Dispenser, Material Stainless Steel, Series 6B1-1193 Series, Finish Satin Stainless, Refill Size 40 oz, Operation Mode Automatic, Power Source Manual, Overall Depth 5 in, Overall Height 11 in, Overall Width 4 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 2 in, Spout Length 4 in, Standards ADA, ANSI/ICC A117.1, Includes Soap Dispenser, Features Foam Soap Compatible, Large Capacity, Theft Resistant, Spout Material Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.