Zoro Homepage

Soap Dispenser

  • Mfr # 6B1-119373

  • Zoro # G622705861


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6B1-119373
Zoro #
G622705861
UPC #
084241033973
Country of Origin
Taiwan, Province of China

Description

Soap Dispenser, Color Silver, Product Type Soap Dispenser, Material Stainless Steel, Series 6B1-1193 Series, Finish Satin Stainless, Refill Size 40 oz, Operation Mode Automatic, Power Source Manual, Overall Depth 5 in, Overall Height 11 in, Overall Width 4 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness 2 in, Spout Length 4 in, Standards ADA, ANSI/ICC A117.1, Includes Soap Dispenser, Features Foam Soap Compatible, Large Capacity, Theft Resistant, Spout Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.