Soap Filler Hole Cap
Mfr # S10-004
Zoro # G0754336
product price: $42.19
/eaKey Features
Sub-Category
Soap Dispenser Assemblies and Parts
Material
Nylon
Size
2 1/4 in
For Use With Mfr. Model Number
S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
For Use With
Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S10-004
Zoro #
G0754336
UPC #
802063169652
Country of Origin
United States
Dimensions
Size
2 1/4 in
Details
Sub-Category
Soap Dispenser Assemblies and Parts
Material
Nylon
For Use With Mfr. Model Number
S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
For Use With
Wash Fountains
Item
Soap Filler Hole Cap
Wash Fountain Part Type
Soap Filler Hole Cap
Compatible Mfr. Model Number
S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
Wash Fountain Part Sub Category
Wash Fountain Soap Dispenser Components
Product Type
Soap Filler Hole Cap
Type
Nylon
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
Description
Soap Filler Hole Cap, Compatible Mfr. Model Number S93-535, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602, For Use With Wash Fountains, Nylon, Bradley, Size 2 1/4 in, Wash Fountain Soap Dispenser Components, Soap Filler Hole Cap
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.