Zoro Homepage

Soap/Sanitizer Dispenser, 800 mL

  • Mfr # 6A03-110000

  • Zoro # G009020280


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Finish
Brushed Stainless
Mount Type
Wall
Compatible with Manufacturer Model Number
6A20-110000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A03-110000
Zoro #
G009020280
UPC #
084241032204
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
800 mL
Overall Width
4 5/8 in
Overall Depth
4 1/4 in
Overall Height
10 5/8 in

Description

Liquid Soap/Gel Sanitizer Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Stainless Steel, Finish Brushed Stainless, Compatible with Manufacturer Model Number 6A20-110000, Refill Size 800 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 1/4 in, Overall Height 10 5/8 in, Overall Width 4 5/8 in, Form Gel, Liquid, Standards ADA/ICC ANSI A117.1, Citation 309.3, Includes Mounting Bracket, Mounting Screws

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.