Zoro Homepage

Soap/Sanitizer Dispenser, Wall, Automatic

  • Mfr # 6A01-110000

  • Zoro # G700700115


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Automatic
Finish
Satin
Mount Type
Wall
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A01-110000
Zoro #
G700700115
UPC #
084241004997
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
1,000 mL
Height
10 9/16 in
Width
4 5/8 in
Depth
4 3/16 in
Spout Length
3 1/4 in
Overall Width
4 5/8 in
Overall Height
10 5/8 in
Overall Depth
4 1/4 in

Details

Item
Dispenser
Operation Mode
Automatic
Finish
Satin
Mount Type
Wall
Material
Stainless Steel
Color
Silver
Compatible with Manufacturer Model Number
6A20-110000
For Use With
6A20-110000
Series
Diplomat
Form
Foam
Includes
Mounting Bracket with Mounting Screws
Warranty
1 yr
Features
Battery Operated
Standards
ADA Compliant, Citation 309.3, ICC ANSI A117.1
Ligature Resistant
No
Compatible Manufacturer Part Number
6A20-110000
Product Type
Soap/Sanitizer Dispenser
Compatible Manufacturer Model Number
6A20-110000
For Use With Mfr. Model Number
6A20-110000
Compatible with Manufacturer Model No.
6A20-110000
Compatible with Mfr. Model No.
6A20-110000
For Use with Mfr Model Number
6A20-110000
Compatible Pump Manufacturer Part Number
6A20-110000
Compatible Mfr. Model Number
6A20-110000

Description

Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Stainless Steel, Series Diplomat, Finish Satin, Compatible Manufacturer Part Number 6A20-110000, Refill Size 1,000 mL, Operation Mode Automatic, Overall Depth 4 1/4 in, Overall Height 10 5/8 in, Overall Width 4 5/8 in, Spout Length 3 1/4 in, Form Foam, Standards ADA Compliant, Citation 309.3, ICC ANSI A117.1, Includes Mounting Bracket with Mounting Screws, Ligature Resistant No, Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.