Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid, Ganged

  • Mfr # S07-041

  • Zoro # G8737635


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
Express Lavatory
Material
Brass, Plastic
Compatible with Brand
Bradley
Wash Fountain Part Type
Solenoid Valve
Size
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S07-041
Zoro #
G8737635
UPC #
802063177879
Country of Origin
United States

Dimensions

Size
3 1/2 in

Details

Item
Solenoid Valve Ganged
For Use With
Express Lavatory
Material
Brass, Plastic
Compatible with Brand
Bradley
Wash Fountain Part Type
Solenoid Valve
Wash Fountain Part Sub Category
Wash Fountain Valves
Product Type
Solenoid Valve Ganged
Compatible Mfr Part Number
MF2902, MF2903, MF2904, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, S93-01, SN2003, SN2005, SN2008, SN2013, SN2033, SS-2N, SS-3N
Compatible Manufacturer Part Number
MF2902, MF2903, MF2904, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, S93-01, SN2003, SN2005, SN2008, SN2013, SN2033, SS-2N, SS-3N
Compatible Product Type
Wash Fountains

Description

Solenoid,Ganged, Fits Brand Bradley

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.