Solenoid Service Valve Closed Body
Mfr # S07-068S
Zoro # G0478545
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Cartridges and Valves
Material
Plastic
Size
2 7/8 in
Includes
0.426 ID O-Ring, Flow Control 0.5 gpm
For Use With
Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S07-068S
Zoro #
G0478545
UPC #
-
Country of Origin
Multiple
Dimensions
Size
2 7/8 in
Details
Sub-Category
Cartridges and Valves
Material
Plastic
Includes
0.426 ID O-Ring, Flow Control 0.5 gpm
For Use With
Wash Fountains
Item
Closed Body Solenoid Valve
Wash Fountain Part Type
Solenoid Valve
Wash Fountain Part Sub Category
Wash Fountain Valves
Compatible Mfr. Model Number
HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1
Product Type
Closed Body Solenoid Valve
Type
24VAC, Closed Body
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1
Description
Solenoid Valve, 24 VAC, Closed Body, For Use With Washfountain, Includes Valve Body-End, Diaphragm, Armature-Valve, Spring-Valve, Housing Armature, Clamp-Housing Armature, Coil-Solenoid Valve, O-Ring
Restrictions
WARNING:
This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.