Zoro Homepage

Solenoid Service Valve Thru Body

  • Mfr # S07-068AS

  • Zoro # G1182237


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Cartridges and Valves
Material
Plastic
Size
2 7/8 in
Includes
0.426 ID O-Ring, Flow Control 0.5 gpm
For Use With
Wash Fountains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S07-068AS
Zoro #
G1182237
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2 7/8 in

Details

Sub-Category
Cartridges and Valves
Material
Plastic
Includes
0.426 ID O-Ring, Flow Control 0.5 gpm
For Use With
Wash Fountains
Item
Through Body Solenoid Valve
Compatible Mfr. Model Number
HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1
Wash Fountain Part Type
Solenoid Valve
Wash Fountain Part Sub Category
Wash Fountain Valves
Product Type
Through Body Solenoid Valve
Type
24VAC, Through Body
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
HSL1, MF2922, MF2933, MF2939, MF2944, MF2949, SS-1

Description

Solenoid Valve, 24 VAC, Thru Body, For Use With Washfountain, Includes Valve Body Manifold, Diaphragm, Armature-Valve, Spring-Valve, Housing Armature, Clamp-Housing Armature, Coil-Solenoid Valve, O-Ring

Restrictions

WARNING: This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.