Zoro Homepage

Sprayhead Grommet Semi

  • Mfr # 124-020D

  • Zoro # G2612802


product price: $52.99
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Rubber
Size
6 1/4 in
For Use With
Wash Fountains
For Use With Mfr. Model Number
S93-528, S93-531, S93-567, S93-570, S93-577, S93-580, S93-595, S93-596, S93-597, S93-598
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-020D
Zoro #
G2612802
UPC #
-
Country of Origin
United States

Dimensions

Size
6 1/4 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Rubber
Item
Sprayhead Grommet Semi
For Use With
Wash Fountains
For Use With Mfr. Model Number
S93-528, S93-531, S93-567, S93-570, S93-577, S93-580, S93-595, S93-596, S93-597, S93-598
Compatible Mfr. Model Number
WF2503, WF2504, WF2603, WF2604, WF2703, WF2704, WF2803, WF2804
Wash Fountain Part Sub Category
Wash Fountain Sprayheads and Sprayhead Parts
Wash Fountain Part Type
Sprayhead Grommet
Product Type
Sprayhead Grommet Semi
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
WF2503, WF2504, WF2603, WF2604, WF2703, WF2704, WF2803, WF2804

Description

Sprayhead Grommet, For Use With 4DU51 - 4DU54, 4DU59 - 4DU62, 2YB10 - 2YB12, 1MEU8, 1MEU9, 1MEV1, 1MEV2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.