Zoro Homepage

Stainless Steel, Bathroom Hook, Satin

  • Mfr # 917-000000

  • Zoro # G2954621


product price: $16.89
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Includes
Mounting screws
Features
Exposed Mounting
Overall Depth
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-000000
Zoro #
G2954621
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
1 1/16 in
Overall Height
3 3/4 in
Overall Width
1 1/4 in

Details

Finish
Satin
Material
Stainless Steel
Item
Bathroom Hook
Includes
Mounting screws
Features
Exposed Mounting
Number of Hooks
1
Mounting
Surface
Product Type
Bathroom Hook
Release Point
5 lb
Includes Mounting Hardware
Yes
Mounting Style
Front Access
Base Shape
Rectangular
Style Number - MERCH
Style 21

Description

Bathroom Hook, Base Diameter Not Applicable, Finish Satin, Material Stainless Steel, Mounting Location Surface, Mounting Style Front Access, Number of Hooks 1, Overall Depth 1 in, Overall Height 3 3/4 in, Overall Width 1 1/4 in, Release Point 5 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Features Exposed Mounting, Includes Mounting Screws, Product Type Bathroom Hook, Standards Not Applicable, Style Number - MERCH Style 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.