Standard Toilet Tissue Dispenser Dual Roll, Vertical Stainless Steel -
- Mfr # 5402-000000
- Zoro # G205856966
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
10.75 x 8.375 x 3.5 in
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5402-000000
- Zoro #
- G205856966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dispenser Width
- 10.75 in
- Dispenser Height
- 8.375 in
- Dispenser Depth
- 3.5 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 10.75 x 8.375 x 3.5 in
- Roll Capacity
- Double Roll
- Dispenser Material
- Stainless Steel
- Color
- stainless steel
- For Max Roll Dia
- 5 in diameter
Description
Bradley standard toilet tissue dispenser dual roll, vertical stainless steel - 5402-000000 bradley surface mounted toilet tissue dispensers have cabinet and doors that are constructed of 22 gauge stainless steel with exposed surfaces in architectural satin finish. Dispenser holds two standard core roll up to 5" in diameter. When first roll is used up, second roll automatically drops down for use. Door includes a tumbler lock to keep prevent vandalism. Ada compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.