Stop-Strainer and Check Valve
Mfr # S60-003
Zoro # G1209327
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Kits
Material
Brass
Size
3 in
Includes
Check Assembly, Nut, O-Ring, Plug, Set Screw, Spring, Stop Assembly, Strainer, Valve Body, Washer
For Use With
Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60-003
Zoro #
G1209327
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3 in
Details
Sub-Category
Repair Kits
Material
Brass
Includes
Check Assembly, Nut, O-Ring, Plug, Set Screw, Spring, Stop Assembly, Strainer, Valve Body, Washer
For Use With
Wash Fountains
Item
Stop Strainer Check Valve Kit
For Use With Mfr. Model Number
S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
Wash Fountain Part Sub Category
Wash Fountain Strainers and Plugs
Compatible Mfr. Model Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2805, WF2808
Wash Fountain Part Type
Check Assembly Valve Repair Kit
Product Type
Stop Strainer Check Valve Kit
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2805, WF2808
Description
Stop Strainer, Check Valve Kit, For Use With 4DU51 - 4DU66, 1MEU8, 1MEU9, 1MEV1-1MEV6
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.