Straight Repair Actuator Assembly
Mfr # S65-168
Zoro # G8737906
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bradley
Material
Plastic, Rubber
Size
1 in
Includes
Duckbill Check, Piston Assembly, Spring, Tubing Connector
For Use With
Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S65-168
Zoro #
G8737906
UPC #
-
Country of Origin
Multiple
Dimensions
Size
1 in
Details
Item
Actuator Assembly-Straight Repair kit
Fits Brand
Bradley
Material
Plastic, Rubber
Includes
Duckbill Check, Piston Assembly, Spring, Tubing Connector
For Use With
Wash Fountains
Wash Fountain Part Type
Actuator Assembly
Compatible Mfr. Model Number
MG-2, MG-3, SS-2N, SS-3N, WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Wash Fountain Part Sub Category
Wash Fountain Valves
Product Type
Air Valve Actuator Assembly
Compatible Manufacturer Part Number
MG-2, MG-3, SS-2N, SS-3N, WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Compatible Product Type
Wash Fountains
Description
Actuator Assembly, Fits Brand Bradley
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.