Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Tube Gasket

  • Mfr # 125-008

  • Zoro # G2124631


product price: $33.19
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Rubber
Size
4 1/2 in
For Use With Mfr. Model Number
S93-528, S93-535
For Use With
Wash Fountains (Stainless Steel Construction)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125-008
Zoro #
G2124631
UPC #
094703396089
Country of Origin
United States

Dimensions

Size
4 1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Rubber
Item
Support Tube Gasket
For Use With Mfr. Model Number
S93-528, S93-535
For Use With
Wash Fountains (Stainless Steel Construction)
Wash Fountain Part Type
Gaskets
Wash Fountain Part Sub Category
Wash Fountain Gaskets and O-Rings
Compatible Mfr. Model Number
WF2703, WF2704, WF2705, WF2708
Product Type
Support Tube Gasket
Type
Metal
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
WF2703, WF2704, WF2705, WF2708

Description

Support Tube Gasket, Compatible Mfr. Model Number WF2703, WF2704, WF2705, WF2708, For Use With Wash Fountains (Stainless Steel Construction), Rubber, Bradley, Size 4 1/2 in, Wash Fountain Gaskets and O-Rings, Gaskets

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.