Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Tube Gasket

  • Mfr # 125-011

  • Zoro # G2366147


product price: $32.79
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Rubber
Size
4 1/4 in
For Use With
Wash Fountains (Bradstone(R) Construction)
For Use With Mfr. Model Number
S93-565, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-011
Zoro #
G2366147
UPC #
094703277531
Country of Origin
United States

Dimensions

Size
4 1/4 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Rubber
Item
Support Tube Gasket
For Use With
Wash Fountains (Bradstone(R) Construction)
For Use With Mfr. Model Number
S93-565, S93-570, S93-577, S93-588, S93-595, S93-596, S93-597, S93-602
Compatible Mfr. Model Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613
Wash Fountain Part Type
Gaskets
Wash Fountain Part Sub Category
Wash Fountain Gaskets and O-Rings
Product Type
Support Tube Gasket
Type
Precast
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613

Description

Support Tube Gasket, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, For Use With Wash Fountains (Bradstone(R) Construction), Rubber, Bradley, Size 4 1/4 in, Wash Fountain Gaskets and O-Rings, Gaskets

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.