Surface Towel/12gal. Waste Unit, SS
Mfr # 234-110000-GR
Zoro # G1190948
product price: $1,099.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-110000-GR
Zoro #
G1190948
UPC #
-
Country of Origin
United States
Details
Item
Bx-Towel/Waste Unit,Surface
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Material
Stainless Steel
Category Type
Paper Towel and Waste Unit
Dispenser Mounting
Surface
Description
Bx-Towel/Waste Unit,Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.