Zoro Homepage

Surface Towel/Waste Unit

  • Mfr # 2017-110000

  • Zoro # G1191079


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold, Single Fold
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Category Type
Paper Towel and Waste Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2017-110000
Zoro #
G1191079
UPC #
-
Country of Origin
United States

Details

Item
Towel/Waste Unit,Surface
Dispenser Operation
Pull
Paper Towel Type
C-Fold, Multifold, Single Fold
Dispenser Material
Stainless Steel
Automatic/Manual
Manual
Category Type
Paper Towel and Waste Unit
Material
Stainless Steel
Dispenser Mounting
Surface

Description

Towel/Waste Unit,Surface

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.