Swing Away Eyewash, Pipe, Wall Mount, Plumbed, 11 in H., 17 1/2 in W

  • Mfr # S19-274BLGR

  • Zoro # G509915574


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
17 1/2 in
Color
Yellow
Installation Type
Plumbed
Includes
Inspection Tag, Universal Identification Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-274BLGR
Zoro #
G509915574
UPC #
084241032563
Country of Origin
China

Dimensions

Height
11 in
Width
17 1/2 in
Inlet Pipe Size
1/2 in
Depth
2 2/3 in

Details

Item
Swing Away Eyewash
Color
Yellow
Installation Type
Plumbed
Includes
Inspection Tag, Universal Identification Sign
Activation
Push Handle
Eyewash Bowl Material
No Bowl
Standards
ANSI Z358.1
Includes Drench Hose
No
Mount Type
Pipe, Wall
Series
Halo
Inlet Pipe Thread Type
NPT
Inlet Pipe Gender
Male
Bowl Style
No Bowl
Valve Material
Chrome-Plated Brass
Pipe Material
Chrome-Plated Brass
Coverage
Eyes
ANSI Compliance
Primary
Handle Material
Stainless Steel
Counter Mount Location
Left Side
Minimum Flow Rate
0.4 gpm
Includes Foot Pedal
No
Maximum Flow Rate
5.1 gpm
Number of Heads
1
Assembly
Assembled
Environment
General Purpose
Minimum Operating Temperature
60 Degrees F
Barrier Free
No
Spray Head Material
ABS Plastic
Eye Wash and Shower Mounting
Deck

Description

Swing Away Eyewash, Activation Push Handle, Barrier Free No, Bowl Style No Bowl, Color Yellow, Coverage Eyes, Depth 2 2/3 in, Height 11 in, Width 17 1/2 in, Electrical Connection Type Not Applicable, Environment General Purpose, Eyewash Bowl Material No Bowl, For Maximum Wall Thickness Not Applicable, For Minimum Wall Thickness Not Applicable, Hazardous Location Rating Not Applicable, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.