Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Valve for Shower

  • Mfr # S59-2005

  • Zoro # G2989944


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Features
Paraffin Wax Filled Thermostat Insures Constant Outlet Temperature
Flow Rate
4.50 gpm
ADA Compliant
ADA Compliant
Finish
Bronze, Chrome
Connection
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S59-2005
Zoro #
G2989944
UPC #
-
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
2 yr
Trim Plate Height
6 1/2 in
Handle Length
3 in
Connection Size
1/2 in
Trim Plate Width
6 1/2 in
Trim Plate Depth
1/4 in
Size
1/2" NPT
Shower Connection Size
1/2 in
Tub Spout Connection Size
7 in

Details

Item
Tub and Shower Valve
Features
Paraffin Wax Filled Thermostat Insures Constant Outlet Temperature
Flow Rate
4.50 gpm
ADA Compliant
ADA Compliant
Finish
Bronze, Chrome
Connection
1/2 in NPT
Standards
ASSE 1016
Ligature Resistant
No
Connection (In.)
1/2 NPT
Type
Wall
Handle Type
Single Lever
For Use With
Not Specified
Material of Construction
Bronze
Tub and Shower Category
Shower Valves
Flow Rate (GPM)
4
Connection Type
NPT
Trim Finish
Chrome
Includes Valve
Valve Included
Handle Material
Brass
Includes Tub Spout
Tub Spout Not Included
Trim Plate Material
Brass
Includes Cartridge
Cartridge Included
ADA Compliance
Yes
Includes Drain Stopper
Drain Stopper Not Included
Replacement Cartridge Mfr. Model Number
S65-254
Spout Flow Rate
4.5 gpm
Trim Plate Shape
Circle
Includes Stem
Stem Included
Includes Handle
Handle Included
Includes Trim Plate
Trim Plate Included
Includes Check Stop
Check Stop Included
Color
Chrome
Product Type
Tub and Shower Valve
Replacement Manufacturer Cartridge Part Number
S65-254
Compatible Product Type
Not Specified
Ligature-Resistant
Not Ligature-Resistant
Tub Spout Type
Non Diverter Spout
Compatible Series
Universal
Tub Spout Material
Brass
Tub Spout Connection Type
NPT
Compatible Manufacturer Part Number
S59-2005
Spout Reach
6 1/2 in

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Not Specified, Handle Length 3 in, Handle Material Brass, Ligature Resistant No, Number of Handles 1, Bradley, NPT, Spout Flow Rate 4.5 gpm, Spout Reach 6 1/2 in, Trim Finish Chrome, Trim Plate Depth 1/4 in, Trim Plate Height 6 1/2 in, Trim Plate Material Brass, Trim Plate Width 6 1/2 in, NPT, Non Diverter Spout

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.