Zoro Homepage

Tmv-Hd Shower Valve Handle Tmv-Hd Shower Valve Handle

  • Mfr # 128-163

  • Zoro # G614599782


product price: $47.75
/ea

Key Features

Length
4.25 in
Depth (In.)
1.75 in
Width (In.)
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128-163
Zoro #
G614599782
UPC #
84241021505
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.25 in
Depth (In.)
1.75 in
Width (In.)
1.88 in

Description

  • Genuine Bradley Part
  • Shower valve handle
  • Manufactured in Taiwan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.