Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tissue Disp, Recess

  • Mfr # 5102-000000

  • Zoro # G1190318


product price: $31.99
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Depth
4.35 in
Dispenser Width
4.17 in
Dispenser Height
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-000000
Zoro #
G1190318
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Depth
4.35 in
Dispenser Width
4.17 in
Dispenser Height
2.19 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser

Description

Toilet Tissue Disp,Recess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.