Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Tissue Disp, Recess

  • Mfr # 5102-520000

  • Zoro # G3225157


product price: $36.69
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Width
1.8 in
Dispenser Depth
1.97 in
Dispenser Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-520000
Zoro #
G3225157
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Width
1.8 in
Dispenser Depth
1.97 in
Dispenser Height
3 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser

Description

Toilet Tissue Disp,Recess

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.