Zoro Homepage

Toilet Tissue Disp, Recess

  • Mfr # 5104-550000

  • Zoro # G1190360


product price: $36.15
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Width
6.75 in
Dispenser Height
2.13 in
Dispenser Depth
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104-550000
Zoro #
G1190360
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Width
6.75 in
Dispenser Height
2.13 in
Dispenser Depth
7.4 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser

Description

Toilet Tissue Disp,Recess

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.