Zoro Homepage

Toilet Tissue Disp, Single

  • Mfr # 5084-0000US

  • Zoro # G3225190


product price: $59.49
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Roll Capacity
Single Roll
Dispenser Height
7 in
Dispenser Depth
3.69 in
Dispenser Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5084-0000US
Zoro #
G3225190
UPC #
-
Country of Origin
United States

Dimensions

Dispenser Height
7 in
Dispenser Depth
3.69 in
Dispenser Width
3 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Roll Capacity
Single Roll

Description

Toilet Tissue Disp,Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.