Zoro Homepage

Toilet Tissue Disp, Surface, Single

  • Mfr # 5084-000000

  • Zoro # G1190275


product price: $21.69
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Mounting
Surface
Dispenser Depth
2 in
Dispenser Width
8 in
Dispenser Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5084-000000
Zoro #
G1190275
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Depth
2 in
Dispenser Width
8 in
Dispenser Height
30.5 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Mounting
Surface

Description

Bx-Toilet Tissue Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.