Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Towel Bar, 1In. Dia X 24In.

  • Mfr # 908-240000

  • Zoro # G1110405


product price: $51.19
/ea

Key Features

Finish
Satin Nickel
Overall Width
24 in
Overall Height
2 in
Includes
Mounting Screws
Overall Depth
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908-240000
Zoro #
G1110405
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
2 in
Overall Depth
3 1/4 in
Bar Width
24 in
Bar Diameter
1 in

Details

Item
Towel Bar,1In. Dia X 24In.
Finish
Satin Nickel
Includes
Mounting Screws
ADA Compliant
Yes
Basic Material
Stainless Steel
Bar Material
Stainless Steel
Projection
3 1/4 in
Product Type
Tower Holder and Hardware
Includes Mounting Hardware
Yes
Center to Center Hole Distance
2 in
Weight Capacity
5 lb
Number of Bars
1

Description

Towel Bar,1In. Dia X 24In., ADA Compliant ADA Compliant, Bar Material Stainless Steel, Bar Width 24 in, Center to Center Hole Distance 2 in, Finish Satin Nickel, Basic Material Stainless Steel, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 1/4 in, Overall Height 2 in, Overall Width 24 in, Weight Capacity 5 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Bar Diameter 1 in, Includes Mounting Screws, Projection 3 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.