Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultility Shelf, 30In. Long

  • Mfr # 9983-000000

  • Zoro # G1111735


product price: $248.25
/ea
Free Shipping & Returns

Key Features

Overall Height
6 5/8 in
Finish
Satin
Overall Depth
8 in
Material
Stainless Steel
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9983-000000
Zoro #
G1111735
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 5/8 in
Overall Depth
8 in
Overall Width
30 in

Details

Item
Ultility Shelf,30In. Long
Finish
Satin
Material
Stainless Steel
ADA Compliant
Yes
Weight Capacity
5 lb
Includes Mounting Hardware
Yes
Product Type
Bathroom Shelf
Center to Center Hole Distance
16 3/4 in

Description

Utility Shelf, Product Type Utility Shelf, Mounting Type Exposed, Overall Height 6 5/8 in, Overall Width 30 in, Overall Depth 8 in, Material Stainless Steel, Finish Satin, Weight Capacity 5 lb, Center to Center Hole Distance 16 3/4 in, ADA Compliant ADA Compliant, Includes Mounting Hardware Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.