Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mount Drench Hose Dual Heads

  • Mfr # S1944022ABC

  • Zoro # G1800827


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Material
12' High Visibility Yellow-Colored Hose and Stainless Steel Bracket
Color
Yellow
Compatible with Brand
Bradley
Includes
Identification Sign, Inspection Tag, Wall Bracket
Standards
ANSI Z358.1-2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1944022ABC
Zoro #
G1800827
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in NPT
Hose Length
12 ft
Head Dia.
2 3/8 in
Inlet Pipe Size
3/8 in
Spray Head Diameter
2 3/8 in

Details

Item
Dual Head Drench Hose
Material
12' High Visibility Yellow-Colored Hose and Stainless Steel Bracket
Color
Yellow
Compatible with Brand
Bradley
Includes
Identification Sign, Inspection Tag, Wall Bracket
Standards
ANSI Z358.1-2014
Flow Rate
3 gpm
Hose Material
Thermoplastic
ANSI Compliant
Yes
Covers
Pop Off
Eye Wash and Shower Mounting
Wall
Drench Hose Valve Type
Stay-Open
Spray Head Material
Plastic
Spray Head Style
Covered
Inlet Pipe Gender
Female
Mount Type
Wall
ANSI Compliance
Primary
Inlet Pipe Thread Type
NPT
Coverage
Eyes and Face
Burst Strength
510 psi
Compatible with Series
Halo
Number of Spray Heads
2
Drench Hose Type
Stand-Alone
Environment
General Purpose
Series
Halo
Installation Type
Plumbed
Barrier Free
No
Maximum Flow Rate
3 gpm
ADA Compliant
No
For Use With
Eye/Facewash

Description

Dual Head Drench Hose, Barrier Free No, Burst Strength 510 psi, Color Yellow, Compatible with Brand Bradley, Compatible with Series Halo, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 12 ft, Hose Material Thermoplastic, Includes Identification Sign, Inspection Tag, Wall Bracket, Inlet Pipe Gender Female, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3 gpm, Mount Type Wall, Series Halo, Mounting Style Standard, Activation Push Plate

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.