Zoro Homepage

Wall-Mount Drench Hose

  • Mfr # S19-430A

  • Zoro # G2978105


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Color
Yellow
Compatible with Brand
Bradley
Includes
Hose Bracket, Wall Bracket
Standards
ANSI Z358.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S19-430A
Zoro #
G2978105
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Length
8 ft
Head Dia.
2 3/8 in
Inlet Size
3/8 in IPS
Spray Head Diameter
2 3/8 in
Inlet Pipe Size
3/8 in

Details

Item
Drench Hose
Material
ABS Plastic
Color
Yellow
Compatible with Brand
Bradley
Includes
Hose Bracket, Wall Bracket
Standards
ANSI Z358.1
Hose Material
Thermoplastic
ANSI Compliant
Yes
Drench Hose Valve Type
Stay-Open
Covers
Pop Off
Flow Rate
3 gpm
Eye Wash and Shower Mounting
Wall
Valve Material
Chrome Plated Brass
Spray Head Material
Plastic
Maximum Flow Rate
2.8 gpm
Mount Type
Wall
Compatible with Series
Halo
Number of Spray Heads
1
Barrier Free
No
Installation Type
Plumbed
Inlet Pipe Gender
Male
Environment
General Purpose
Inlet Pipe Thread Type
NPT
Minimum Flow Rate
2.4 gpm
Drench Hose Type
Stand-Alone
ANSI Compliance
Primary
Spray Head Style
Covered
Burst Strength
450 psi
Series
Halo
Activation Type
Squeeze Handle
ADA Compliant
No

Description

Drench Hose, Barrier Free No, Burst Strength 450 psi, Color Yellow, Compatible with Brand Bradley, Compatible with Series Halo, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material Thermoplastic, Includes Hose Bracket, Wall Bracket, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 2.8 gpm, Mount Type Wall, Series Halo, Activation Squeeze Handle, ANSI Compliance Primary, Drench Hose Valve Type Stay-Open

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.