Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Shower, Individual Pivoting, 2.5 GPM

  • Mfr # S23-1060

  • Zoro # G3067032


product price: $1,068.99
/ea
Free Shipping & Returns

Key Features

Includes
Stainless Steel Braided Supply Hose
Features
Surface Mounted
Flow Rate
2.5 gpm
ADA Compliant
Not ADA Compliant
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S23-1060
Zoro #
G3067032
UPC #
094704286358
Country of Origin
United States

Dimensions

Height
22 3/4 in
Width
6 3/4 in
Depth
3 1/8 in
Manufacturers Warranty Length
1 yr
Overall Height
22 3/4 in
Overall Width
6 3/4 in
Connection Size
1/2 in
Fixed Showerhead Width
6 3/4 in
Overall Depth
3 1/8 in

Details

Includes
Stainless Steel Braided Supply Hose
Item
Shower Faucet Panel
Features
Surface Mounted
Flow Rate
2.5 gpm
ADA Compliant
Not ADA Compliant
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
1/2 in NPT
Standards
ASSE, cUPC Certified
Material of Construction
Stainless Steel
Mounting Type (Faucet)
Wall
Ligature Resistant
No
Mounting Type - Faucet
Wall
Connection Type
NPT
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Regular
Includes Trim Plate
Trim Plate Included
Series
S23
Face Shape
Circle
Includes Handle
Handle Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Included
Shower Valve Type
Pressure Balancing
Showerhead Material
Brass
Showerhead Function
Single
Includes Cartridge
Cartridge Included
Vandal Resistant Features
Vandal Resistant Shower Panel
Showerhead Shape
Trumpet
Fixed Showerhead Flow Rate
1.5 gpm
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Check Stop
Check Stop Included
Product Type
Shower Faucet Panel
Vandal-Resistant Features
Vandal-Resistant Shower Panel
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet Panel, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Chrome, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Width 6 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Number of Handles 1, Overall Depth 3 1/8 in, Overall Height 22 3/4 in, Overall Width 6 3/4 in, Bradley, S23 Series, Shower Connection Type 1/2 in FNPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.