Wardrobe Locker, 12 in W, 12 in D, 60 in H, (1) Tier, (1) Wide, Deep Blue

  • Mfr # LK1212601HV-203

  • Zoro # G9901324


product price:  $578.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
58 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK1212601HV-203
Zoro #
G9901324
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
60 in
Opening Height
58 in
Opening Depth
11 1/8 in
Opening Width
8 1/4 in
Door Material Thickness
0.5 in

Details

Color
Deep Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Color Family
Blues/Purples
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Legs Included
No
Material
30% Pre-Consumer Recycled HDPE Plastic
Locker Configurations
(1) Wide, (1) Tier
Locker Material
High Density Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Tier
One
Includes
Number Plate and (1) Top Shelf
Locker Lock Type
Padlock Hasp
Locker Handle Type
Projecting Lift
Handle Type
Projecting Lift
Assembled/Unassembled
Assembled
Number of Openings
1
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Matte Texture
Hook Type
Double Prong
Method of Construction
Welded
Number of Shelves per Opening
1
Locker Finish
Matte
Audit Trail Storage
None
Number of Units Wide
1
Number of Tiers
1
Frame Assembled
Assembled
Includes Hanging Rod
No
Includes Locks
Yes
Locker Color
Blue
Includes Number Plates
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod No, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 11 1/8 in, Opening Height 58 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.