Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Wide, (2) Tier, Beige

  • Mfr # LK1212722HV-202

  • Zoro # G9901166


product price:  $692.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
34 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK1212722HV-202
Zoro #
G9901166
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
34 1/2 in
Opening Depth
11 1/8 in
Opening Width
8 1/4 in

Details

Color
Beige
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Matte Texture
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Locker Lock Type
Padlock Hasp
Locker Color Family
Beiges/Whites
Locker Handle Type
Projecting Lift
Handle Type
Projecting Lift
Legs Included
No
Locker Door Type
Louvered
Includes
Number Plate
Number of Openings
2
Tier
Two
Locker Material
High Density Polyethylene
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
30% Pre-Consumer Recycled HDPE Plastic
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (2) Tier
Hook Type
(1) Ceiling Hook
Audit Trail Storage
None
Number of Tiers
2
Number of Units Wide
1
Frame Assembled
Assembled
Locker Color
Tan
Locker Finish
Matte
Number of Lockers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 11 1/8 in, Opening Height 34 1/2 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.