Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Wide, (2) Tier, Deep Blue

  • Mfr # LK1215602HV-203

  • Zoro # G9900965


product price:  $678.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
15 in
Overall Height
60 in
Opening Height
28 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK1215602HV-203
Zoro #
G9900965
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
60 in
Opening Height
28 1/2 in
Opening Width
8 1/4 in
Opening Depth
14 1/8 in

Details

Color
Deep Blue
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Tier
Two
Locker Lock Type
Padlock Hasp
Legs Included
No
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Locker Color Family
Blues/Purples
Number of Openings
2
Material
30% Pre-Consumer Recycled HDPE Plastic
Assembled/Unassembled
Assembled
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (2) Tier
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Material
High Density Polyethylene
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Finish
Matte Texture
Handle Type
Projecting Lift
Includes
Number Plate
Locker Handle Type
Projecting Lift
Hook Type
(1) Ceiling Hook
Locker Finish
Matte
Locker Color
Blue
Number of Tiers
2
Number of Lockers
2
Number of Units Wide
1
Frame Assembled
Assembled
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 14 1/8 in, Opening Height 28 1/2 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.