Shop BRADLEY
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wardrobe Locker, 12 in W, 15 in D, 60 in H, (1) Wide, (3) Tier, Beige
- Mfr # LK1215603HV-202
- Zoro # G9900861
product price:Â
$
719.20
/ea
Key Features
Overall Width
12 in
Overall Depth
15 in
Overall Height
60 in
Opening Height
18 5/8 in
Locker Configuration
(1) Wide, (3) Tier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK1215603HV-202
- Zoro #
- G9900861
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 15 in
- Overall Height
- 60 in
- Opening Height
- 18 5/8 in
- Opening Width
- 8 1/4 in
- Opening Depth
- 14 1/8 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 14 1/8 in, Opening Height 18 5/8 in, Opening Width 8 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.