Wardrobe Locker, 12 in W, 18 in D, 60 in H, (1) Wide, (2) Tier, Deep Blue

  • Mfr # LK1218602HV-203

  • Zoro # G9901114


product price:  $682.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
28 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LK1218602HV-203
Zoro #
G9901114
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
28 1/2 in
Opening Width
8 1/4 in
Opening Depth
17 1/8 in

Details

Color
Deep Blue
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Locker Configurations
(1) Wide, (2) Tier
Locker Lock Type
Padlock Hasp
Locker Color Family
Blues/Purples
Finish
Matte Texture
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Handle Type
Projecting Lift
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Tier
Two
Includes
Number Plate
Legs Included
No
Assembled/Unassembled
Assembled
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Material
30% Pre-Consumer Recycled HDPE Plastic
Locker Door Type
Louvered
Handle Type
Projecting Lift
Locker Material
High Density Polyethylene
Number of Openings
2
Hook Type
(1) Ceiling Hook
Frame Assembled
Assembled
Number of Lockers
2
Audit Trail Storage
None
Locker Finish
Matte
Number of Units Wide
1
Locker Color
Blue
Number of Tiers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 28 1/2 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.